
€9.77/ pieceexcl. VAT
€11.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Extension pipe |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 3" |
Connection | External thread (BSPP) |
F | 22 mm |
L | 28 mm |