



€168.96/ pieceexcl. VAT
€204.44incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TE |
Type | Extension Tube |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 6x1 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | G 1/4 |
Tube Outside Diameter | 6 mm |
Nominal size | 6 |
Length | 98 mm |
A | M6x1 |
B | 6 mm |
C | 98 mm |
D | 12 mm |
F | 25.4 mm |
L | 58 mm |