



€353.34/ pieceexcl. VAT
€427.54incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TE |
Type | Extension Tube |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | G 1/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | G 1/4 |
Tube Outside Diameter | 9.6 mm |
Length | 325 mm |
A | 1/8x28F BSP |
B | 9.6 mm |
C | 325 mm |
D | 15 mm |
F | 25.4 mm |
L | 285 mm |