Extension Tube, TE Series, G 1/4 Connection 1, G 1/4 Connection 2, 422 mm LG

  • ERIKS:14588461
Image 1
Image 2
Image 1
Image 2
Save to list

€638.10/ pieceexcl. VAT

€772.10incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TE
Type
Extension Tube
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
G 1/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
G 1/4
Tube Outside Diameter
13 mm
Length
422 mm
A
1/4x19F BSP
B
13 mm
C
422 mm
D
18 mm
F
25.4 mm
L
382 mm