
Design: DIN 1041, made of tempered steel C 45, forged, hardened and annealed.
With double curved hickory handle DIN 5111. Ball and peen polished smooth, edges refracted according to regulations.
€12.60/ pieceexcl. VAT
€15.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 4317784 |
Type | Engineers Hammer |
Weight | 500 g |
Material stick | Hickory |
Non-rebound | No |
Low spark model | No |
Material | C45 (steel) |
Model | Engineers Hammer |
Antimagnetic | No |