
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6916 |
Material | Carbon steel |
Material quality | C45 (steel) |
Surface protection | Hot dip galvanized |
Inner Diameter | 31 mm |
Outer Diameter | 56 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 30 |