
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | K-I |
Shape | Elbow |
Material | PVDF |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | 1/4" |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 140 °C |