
€83.20/ pieceexcl. VAT
€100.67incl. VAT
106 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | K-I |
Shape | Elbow |
Material | PVDF |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 1/2" |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 140 °C |