Elbow bend weld 90° RVS316L 2" 60,3x2

  • ERIKS:11399083
Image 1
Save to list

€12.72/ pieceexcl. VAT

€15.39incl. VAT

28 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
60.3 mm
Welding end thickness
2 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ISO
Connection termination size
60,3x2,0 (56,3)
Temperature range
from -200 to 538 °C
Maximum operating pressure
89 bar