Elbow bend weld 90° RVS316L 10S 3"

  • ERIKS:11021750
Image 1
Save to list

€40.08/ pieceexcl. VAT

€48.50incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
88.9 mm
Welding end thickness
3.05 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
88,9x3,05 (82,8)
Temperature range
from -200 to 538 °C
Maximum operating pressure
92 bar