Elbow bend weld 90° RVS316L 10S 2"

  • ERIKS:10038274
Image 1
Save to list

€17.92/ pieceexcl. VAT

€21.68incl. VAT

26 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
60.33 mm
Welding end thickness
2.77 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
60,3x2,77 (54,76)
Temperature range
from -200 to 538 °C
Maximum operating pressure
123 bar