Elbow bend weld 90° RVS316L 10S 2.1/2"

  • ERIKS:11178987
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
73.03 mm
Welding end thickness
3.05 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
73x3,05 (66,9)
Temperature range
from -200 to 538 °C
Maximum operating pressure
112 bar