Elbow bend weld 90° RVS316L 10S 1/2"

  • ERIKS:10038275
Image 1
Save to list

€6.52/ pieceexcl. VAT

€7.89incl. VAT

38 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
21.34 mm
Welding end thickness
2.11 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
21,3x2,1 (17,1)
Temperature range
from -200 to 538 °C
Maximum operating pressure
265 bar