Elbow bend weld 90° RVS316L 10S 1"

  • ERIKS:10038273
Image 1
Save to list

€7.56/ pieceexcl. VAT

€9.15incl. VAT

48 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
33.4 mm
Welding end thickness
2.77 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
33,4x2,77 (27,9)
Temperature range
from -200 to 538 °C
Maximum operating pressure
223 bar