Elbow bend weld 90° RVS316L 10S 1.1/4"

  • ERIKS:11088188
Image 1
Save to list

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
42.16 mm
Welding end thickness
2.77 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
42,2x2,77 (36,6)
Temperature range
from -200 to 538 °C
Maximum operating pressure
176 bar