Elbow bend weld 90° RVS316L 10S 1.1/2"

  • ERIKS:10038276
Image 1
Save to list

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
48.26 mm
Welding end thickness
2.77 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
48,3x2,77 (42,7)
Temperature range
from -200 to 538 °C
Maximum operating pressure
154 bar