
€56.00/ pieceexcl. VAT
€67.76incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-W-C-W45 |
Material | AISI 316L |
Welding end OD | 50.8 mm |
Welding end thickness | 1.5 mm |
Connection type | Tube end |
Hose fitting type | Elbow 45° |
Connection termination | Inch |
Connection termination size | 50,8x1,5 (47,8) |
Temperature range | from -200 to 538 °C |
Maximum operating pressure | 79 bar |