€2.84/ pieceexcl. VAT
€3.44incl. VAT
251 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 90 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/2" |
Shape | Elbow 90° |