€3.67/ pieceexcl. VAT
€4.44incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Stainless steel |
Nominal inner diameter | 3/8" |
Nominal inner diameter 2 | 3/8" |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Angle of bow | 90 ° |