Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Stainless steel |
Nominal inner diameter | 1/4" |
Nominal inner diameter 2 | 1/4" |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Angle of bow | 90 ° |