
€266.48/ pieceexcl. VAT
€322.44incl. VAT
Estimated delivery date - 12/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12482 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN125 |
External tube diameter of connection | 129 mm |
Nominal inner diameter 2 | DN125 |
External tube diameter of connection 2 | 129 mm |
Standard welding connection | DIN 11850 |
Angle of bow | 90 ° |