



€53.04/ pieceexcl. VAT
€64.18incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | R222 |
Maximum operating pressure | 100 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Female fix thread |
Elbow angle | 90 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1" |
Shape | Elbow 90° |
Temperature range | from -200 to 260 °C |