Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 3/4" |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Angle of bow | 45 ° |