
€21.42/ pieceexcl. VAT
€25.92incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12741 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN80 |
External tube diameter of connection | 50.8 mm |
Nominal inner diameter 2 | DN80 |
External tube diameter of connection 2 | 85 mm |
Connection 2 | Glued sleeve |
Standard welding connection | DIN 11850 |
Angle of bow | 45 ° |