Elbow 45° 12741 DIN 316L 53x1,5 polished DN50

  • ERIKS:12682161
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
12741
Shape
Bend
Material
Stainless steel
Material quality
SS316L
Surface protection
Polished
Nominal inner diameter
DN50
External tube diameter of connection
53 mm
Nominal inner diameter 2
DN50
External tube diameter of connection 2
53 mm
Connection 2
Glued sleeve
Standard welding connection
DIN 11850
Angle of bow
45 °