
€11.56/ pieceexcl. VAT
€13.99incl. VAT
73 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12741 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN40 |
External tube diameter of connection | 50.8 mm |
Nominal inner diameter 2 | DN40 |
External tube diameter of connection 2 | 41 mm |
Connection 2 | Glued sleeve |
Standard welding connection | DIN 11850 |
Angle of bow | 45 ° |