
€35.36/ pieceexcl. VAT
€42.79incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12741 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN100 |
External tube diameter of connection | 25.4 mm |
Nominal inner diameter 2 | DN100 |
External tube diameter of connection 2 | 104 mm |
Connection 2 | Glued sleeve |
Standard welding connection | DIN 11850 |
Angle of bow | 45 ° |