



€22.82/ pieceexcl. VAT
€27.61incl. VAT
36 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | SCD |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | Storz |
Connection termination 2 | Cap |
Connection termination size 2 | NA 89 mm |
Seal material 2 | NBR |
Type of component | Cap/plug |