
€36.90/ pieceexcl. VAT
€44.65incl. VAT
62 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GPG |
Material | AISI 316 |
Code | GPG |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Plug with locking ring |
Connection termination size 2 | DN65 |
Seal material 2 | NBR |
Type of component | Cap/plug |