
€9.84/ pieceexcl. VAT
€11.91incl. VAT
791 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GP |
Material | Aluminium |
Code | GP |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Plug without locking ring |
Connection termination size 2 | DN80 |
Seal material 2 | NBR |
Type of component | Cap/plug |