
€27.48/ pieceexcl. VAT
€33.25incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DPG |
Material | Aluminium |
Code | DPG |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | DSP |
Connection termination 2 | Plug with locking ring |
Connection termination size 2 | DN100 |
Seal material 2 | NBR |
Type of component | Cap/plug |