
€26.46/ pieceexcl. VAT
€32.02incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | NBR/PVC |
Code | 3664-10 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 56 mm |
Seal material 2 | NBR |
Type of component | Cap/plug |