€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 280 |
Shape | Double nipple |
Material | Steel |
Nominal inner diameter | 3/4" |
Connection | External thread (NPT) |
Pressure rating | Class 150 |