Products
Brands
About Eriks
Customer service
BE - English
Home
Dubbel nippel St 280 150lbs 2"...
Dubbel nippel St 280 150lbs 2" NPT
ERIKS:
12717388
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Series
280
Shape
Double nipple
Material
Steel
Nominal inner diameter
2"
Connection
External thread (NPT)
Pressure rating
Class 150
See all variants
Log in