



€23.06/ pieceexcl. VAT
€27.90incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Model | Pressure gauge overpressure safety device |
Process connection | Cutting ring coupling M14x1.5 |
Nominal inner diameter | 8 mm |
Max. operating pressure | 16 bar |
Face to Face length | 71 mm |