



€74.96/ pieceexcl. VAT
€90.70incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Model | Pressure gauge overpressure safety device |
Process connection | Cutting ring coupling M14x1.5 |
Nominal inner diameter | 6 mm |
Max. operating pressure | 16 bar |
Face to Face length | 61 mm |