



€8.00/ pieceexcl. VAT
€9.68incl. VAT
15 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | Double nipple |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1" |