



€1.13/ pieceexcl. VAT
€1.37incl. VAT
86 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Height | 6.5 mm |
Material | NR |
D | 12 mm |
d | 3 mm |
e | 5.5 mm |
H | 6.5 mm |
s | 3 mm |
Hardness (Sh A) | 65 |
Colour | White |
Material specification | Natural rubber |