Door stop NR 65 black DxH=12x6,5

  • ERIKS:12730319
Image 1
Image 2
Image 1
Image 2
Doorstop made of NR with countersunk thread, for doors and windows, used as an impact buffer. Hardness: 65 Shore A.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
6.5 mm
Material
NR
D
12 mm
d
3 mm
e
5.5 mm
H
6.5 mm
s
3 mm
Hardness (Sh A)
65
Colour
Black
Material specification
Natural rubber