
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Phosphated |
Inner Diameter | 6 mm |
Outer Diameter | 14 mm |
Thickness | 1.5 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |