
€11.90/ pieceexcl. VAT
€14.40incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Phosphated |
Inner Diameter | 30 mm |
Outer Diameter | 70 mm |
Thickness | 7 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |