
€0.21/ pieceexcl. VAT
€0.26incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Phosphated |
Inner Diameter | 10 mm |
Outer Diameter | 23 mm |
Thickness | 2.5 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |