
€1.01/ pieceexcl. VAT
€1.23incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Thickness | 3.5 mm |
Suitable for bolt size metric (M..) | 14 |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |