
€1.57/ pieceexcl. VAT
€1.90incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 21 mm |
Outer Diameter | 45 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |