
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 2500Min. order: 2500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Mechanical zinc plated yellow passivated |
Inner Diameter | 6 mm |
Outer Diameter | 14 mm |
Thickness | 1.5 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |