Disc spring DIN 2093A 80x41x5 Steel Phosphated

  • ERIKS:23254519
Image 1
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
41 mm
Outer Diameter
80 mm
Thickness
5 mm
Material
Carbon steel
Surface protection
Phosphated
DIN standard
2093
Model
A
Type
Disc spring