
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 18.3 mm |
Outer Diameter | 35.5 mm |
Thickness | 2 mm |
Material | Carbon steel |
Surface protection | Phosphated |
DIN standard | 2093 |
Model | A |
Type | Disc spring |