
€0.10/ pieceexcl. VAT
€0.12incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 6.2 mm |
Outer Diameter | 12.5 mm |
Thickness | 0.7 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 2093 |
Model | A |
Type | Disc spring |