
€0.09/ pieceexcl. VAT
€0.11incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 4.2 mm |
Outer Diameter | 8 mm |
Thickness | 0.3 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 2093 |
Type | Disc spring |