Disc spring DIN 2093 8x3.2x0.4 Spring steel

  • ERIKS:11779651
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
3.2 mm
Outer Diameter
8 mm
Thickness
0.4 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring